Milwaukee Valve

ML Series 2-1/2 in. Ductile Iron EPDM Bare Stem Butterfly Valve

Part #MML133EL  |  Manufacturer Part #ML133E D K

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: ML Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Lead Law Compliant: Yes

Material: Ductile Iron

Pressure Class: 200#

Valve Body Style: Lug

Valve Operator: Bare Stem

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Butterfly Valve