30 in. Flanged EPDM Gear Operator Butterfly Valve
ML Series 30 in. Flanged EPDM Gear Operator Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 607
- ASME:
- ASME B16.4 Series A
- ASTM:
- ASTM A-570 Grade 33, ASTM B-148 C95400
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 51-21/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-57/100 in
- MSS:
- MSS SP-67 Type 1
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 150#
- Temperature Range:
- 0 to 180 Deg F (-17.7 to 82.2 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 30 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve