Milwaukee Valve

ML Series 5 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

Part #MML333ES  |  Manufacturer Part #ML333E D R

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 4140

API Specifications: API 609

ASTM Specifications: ASTM A-126, ASTM A-148, ASTM A-351, ASTM A-536

Clean Bagged: No

Collection: ML Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Height: 13-3/5 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

MSS Specifications: MSS SP-67

Material: Ductile Iron

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 200#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Aluminum Bronze

Valve Operator: Gear Operator Handle

Valve Seat Material: EPDM

Valve Size: 5 in

Valve Type: Butterfly Valve

Width: 8-1/2 in