5 in. Ductile Iron EPDM Lever Handle Butterfly Valve

You last purchased this on
 
Milwaukee Valve

ML Series 5 in. Ductile Iron EPDM Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

ML Series 5 in. Ductile Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MML234EDS
  • Item #4323197
  • Manufacturer Part #ML234E D R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 8 bolt holes
  • Double dead end
  • EPDM liner
  • Requires Certification

Specifications

API:
API 609
ASTM:
ASTM A-126, ASTM A-351, ASTM A-536, ASTM B-148
Clean Bagged:
No
Collection:
ML Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
13-3/5 in
IAPMO Listed -:
No
MSS:
MSS SP-67
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
5 in
Valve Type:
Butterfly Valve
Width:
8-1/2 in