Milwaukee Valve ML Series Cast Iron Buna-N Lever Handle Butterfly Valve

MML223B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 PSI
  • Aluminum bronze disc
  • Bubble-Tight Shutoff
  • Buna liner
  • Butterfly Valve
  • Cast Iron Body
  • Lever handle
  • Lug Pattern
  • Milwaukee M Series Butterfly Valve 2" - 12" is approved by U.S. Coast Guard for use in Category A service as described in Title 46 Code of Federal Regulations 46.20-15.
  • Rated For Dead End Service for 150 PSI

SPECIFICATIONS

API Specifications
API 609
ASTM Specifications
ASTM A-126, ASTM A-351, ASTM A-536
Collection
ML Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Height
7 in
MSS Specifications
MSS SP-67
Material
Cast Iron
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
Buna-N
Valve Size
4 in
Valve Type
Butterfly Valve
Width
7-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday