Milwaukee Valve

Not For Potable Use 2 175# Grooved SLO Butterball Valve Less Switch

Part #MBBVSC100K  |  Manufacturer Part #97038-W

Type:

MBBVSC100K
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Type: MBBVSC100K

Valve Size: 2 in

Valve Type: Butterball Valve