0 items

Milwaukee Valve UltraPure™ Press Brass and Stainless Steel Full Port Ball Valve

MUPBA481S

Valve Size

Starting at $68.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Stainless steel ball and stem

SPECIFICATIONS

ANSI Specifications
ANSI 372
Collection
UltraPure™
End Connection 1
Press
End Connection 2
Press
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Stainless Steel
Maximum Pressure
200 psig
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Stem
Extension
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday