0 items

Milwaukee Valve UPBA490B Press x Threaded Brass Full Port Ball Valve for Potable Water

MUPBA490B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
Collection
UPBA490B
End Connection 1
Press
End Connection 2
Threaded
End Connections
Press x Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Forged Brass
Maximum Pressure
200 psig
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday