1/2 in. Bronze Full Port Solder 600# Ball Valve
Series BA-100 1/2 in. Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter Turn Operation
- Bubble-Tight Shutoff
Specifications
- ASTM:
- ASTM A-276, ASTM B-196, ASTM B-584
- Application:
- Water
- Clean Bagged:
- Yes
- Collection:
- Series BA-100
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- Solder
- FM Approved:
- No
- Handle Material:
- Steel
- Height:
- 1-19/20 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-7/10 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve