0 items

Milwaukee Valve Stainless Steel Flanged Reduced Port Ball Valve

MF90SS150RN1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150, ANSI Class 300
ASME Specifications
ASME Class 150, ASME Class 300
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-72
Material
Stainless Steel
Maximum Pressure
275 psi
NSF Certified
No
UL Listed
No
Valve Port Opening
Standard Port
Valve Seat Material
NXT
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday