0 items

Milwaukee Valve 20 Series Stainless Steel NPT Reduced Port Ball Valve with Latch Lock Lever

M20SS0R02LL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2000 WOG
  • V-ring stem packing

SPECIFICATIONS

Collection
20 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
CF8M
Pressure Class
2000#
Valve Body Style
2 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
RPTFE
Valve Size
3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday