0 items

Milwaukee Valve 10 Series Stainless Steel Threaded Reduced Port Ball Valve with Locking Handle

M10SS0D02LL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
10 Series
End Connection 1
Screwed
End Connection 2
Screwed
End Connections
Screwed
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
2000 WOG
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Reduced Port
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday