0 items

Milwaukee Valve 548B Bronze Threaded Check Valve

M548B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 250 WOG
  • Buna disc
  • Spring Check

SPECIFICATIONS

Collection
548B
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
1 piece
Valve Disc Material
Buna-N
Valve Port Opening
Dual Port
Valve Size
1/2 in
Valve Type
Check Valve
Width
1-11/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday