1-1/2 in. Bronze Threaded Gate Valve
UP105 1-1/2 in. Bronze Threaded Gate Valve
Frequently Purchased Together
Product Details
- Threaded bonnet
- 300 CWP
- Low lead valve for potable water
- Gland packed
- Low lead bronze gate valve, 300 WOG, threaded ends
- Conforms to MSS SP-80 , type 1
- Lead-free
- NPT
- Non-shock
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-21, ASTM B-283, ASTM B-584 C89833
- Collection:
- UP105
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Length (in):
- 3-3/4 in
- Handle Material:
- Malleable Iron
- Height:
- 6-17/50 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-81/100 in
- MSS:
- MSS SP-80 Type 1
- Material:
- Bronze, Malleable Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Pressure Class:
- 300#
- Recommended Valve Application:
- Gas, Oil, Potable Water, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Width:
- 1-1/2 in