1-1/2 in. Bronze Threaded Swing Check Valve
Ultra Pure™ 1-1/2 in. Bronze Threaded Swing Check Valve
Frequently Purchased Together
Product Details
- Horizontal swing check
- 300 CWP
- Low lead valve for potable water
- NPT
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-584 C89833
- Clean Bagged:
- No
- Collection:
- Ultra Pure™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 2-19/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 212
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psig
- Pressure Class:
- 125#
- Recommended Valve Application:
- Potable Water, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Check
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- Width:
- 38-1/10 in