Milwaukee Valve

Ultra Pure™ 1-1/4 in. Bronze Solder Swing Check Valve

Part #MUP1509H  |  Manufacturer Part #UP1509 - 114

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bronze disc 2 in
  • Brass disc 1/4 in - 1 1/2 in
  • For potable water service
  • 300# WOG

Lead Law Compliant

Documents

Specifications

Collection: Ultra Pure™

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 300 psi

NSF Certified: No

Pressure Class: 125#

Type: MUP1509H

UL Listed: No

Valve Disc Material: Brass

Valve Size: 1-1/4 in

Valve Type: Swing Check Valve

Width: 4-1/4 in