Milwaukee Valve

Ultra Pure™ 1-1/4 in. Bronze Threaded Swing Check Valve

Part #MUP509H  |  Manufacturer Part #UP509 - 114

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets Senate Bill S.3874

Lead Law Compliant

Documents

Specifications

Collection: Ultra Pure™

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Lead Law Compliant: Yes

Length: 3-14/25 in

Material: Bronze

NSF Certified: No

Pressure Class: 125#

Type: MUP509H

UL Listed: No

Valve Disc Material: Brass

Valve Operator: Lever Handle

Valve Size: 1-1/4 in

Valve Type: Swing Check Valve

Width: 31-3/4 in