1/2 in. Bronze Threaded Gate Valve

You last purchased this on
 
Milwaukee Valve

UP105 1/2 in. Bronze Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

UP105 1/2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #MUP105D
  • Item #3909517
  • Manufacturer Part #UP105 - 12
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Threaded bonnet
  • 300 CWP
  • Low lead valve for potable water
  • Gland packed
  • Low lead bronze gate valve, 300 WOG, threaded ends
  • Conforms to MSS SP-80 , type 1
  • Lead-free
  • NPT
  • Non-shock
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM B-21, ASTM B-283, ASTM B-584 C89833
Collection:
UP105
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Length (in):
2 in
Handle Material:
Malleable Iron
Height:
3-63/100 in
IAPMO Listed -:
Yes
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
MSS:
MSS SP-80 Type 1
Material:
Bronze, Malleable Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Pressure Class:
300#
Recommended Valve Application:
Gas, Oil, Potable Water, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Threaded
Valve Disc Material:
Bronze
Valve Operator:
Hand Wheel
Valve Seat Material:
Bronze
Valve Size:
1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Width:
1/2 in