1/2 in. Bronze Threaded Swing Check Valve
Ultra Pure™ 1/2 in. Bronze Threaded Swing Check Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Horizontal swing check
- 300 CWP
- Low lead valve for potable water
- NPT
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-276, ASTM B-21, ASTM B-582, ASTM B-584, ASTM C-89833
- Application:
- Portable Water
- Clean Bagged:
- No
- Collection:
- Ultra Pure™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Height:
- 1-8/25 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 212
- Minimum Temperature:
- -33
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 300#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Check
- Valve Disc Material:
- Brass, Bronze
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Width:
- 12-7/10 in