1/4 in. Bronze Threaded Gate Valve
Ultra Pure® 1/4 in. Bronze Threaded Gate Valve
Frequently Purchased Together
Product Details
- Lead Free Bronze
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-124 C37700, ASTM B-16, ASTM B-283 C37700, ASTM B-62
- Application:
- Potable Water
- Clean Bagged:
- No
- Collection:
- Ultra Pure®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 4-19/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/4 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Width:
- 2 in