2 in. Bronze Solder Swing Check Valve

You last purchased this on
 
Milwaukee Valve

UP1509 2 in. Bronze Solder Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

UP1509 2 in. Bronze Solder Swing Check Valve

  • Fast #
  • Part #MUP1509K
  • Item #3909470
  • Manufacturer Part #UP1509 - 200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass disc 1/4 in - 1-1/2 in
  • For potable water service
  • Bronze disc 2 in
  • Non-shock
  • Conforms to MSS SP-80 , type 3
  • 300# WOG
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM A-276, ASTM A-582, ASTM B-21, ASTM B-584
Clean Bagged:
No
Collection:
UP1509
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Flow Rate:
131 gpm
Height:
2-81/100 in
IAPMO Listed -:
No
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-13/100 in
MSS:
MSS SP-80
Material:
Bronze
NSF Certified:
No
Pressure - High:
300
Pressure Class:
125#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Horizontal Swing
Valve Disc Material:
Bronze
Valve Size:
2 in
Valve Type:
Swing Check Valve
Weight:
4.3 lb
Width:
2 in