3/8 in. Bronze Threaded Swing Check Valve

You last purchased this on
 
Milwaukee Valve

UP509 3/8 in. Bronze Threaded Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

UP509 3/8 in. Bronze Threaded Swing Check Valve

  • Fast #
  • Part #MUP509C
  • Item #3909439
  • Manufacturer Part #UP509 - 38
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Threaded Ends
  • Conforms to MSS SP-80 , Type 3
  • Low Lead Bronze Check Valve
  • Brass Disc 1/4 in – 1 1/2 in
  • 300 WOG, Non-Shock (1/4 in – 2 in)
  • 200 WOG (2 1/2 in – 3 in)
  • Non-Shock
  • Low Lead Valve For Potable Water
  • Bronze Disc 2 in – 3 in
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-584 C89833, ASTM B-21, ASTM C-46400, ASTM A-582 S30300, ASTM A-276 S30400
Collection:
UP509
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
1-8/25 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-13/100 in
MSS:
MSS SP-80 Type 3
Material:
Bronze
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
125#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Horizontal Swing
Valve Disc Material:
Brass
Valve Operator:
Lever
Valve Seat Material:
Bronze
Valve Size:
3/8 in
Valve Type:
Swing Check Valve