Milwaukee Valve Ultra Pure™ Bronze Threaded Gate Valve

MUP105

Valve Size

Starting at $178.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For potable water service
  • Threaded bonnet

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-21, ASTM B-283, ASTM B-584
Collection
Ultra Pure™
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Lead Law Compliant
Yes
Length
2 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 WOG
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Size
1/2 in
Valve Stem
Non-rising
Valve Type
Gate Valve
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday