Milwaukee Valve Ultra Pure™ 1/2 in. Bronze Threaded Gate Valve

MUP148

Manufacturer Part #: UP148 - 12

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-124 C37700, ASTM B-16, ASTM B-283 C37700, ASTM B-62
Collection
Ultra Pure™
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-80
Maximum Pressure
300 WOG
NSF Certified
Yes
NSF Specifications
NSF 372
Type
MUP148D
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Stem
Rising
Valve Type
Gate Valve
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday