Milwaukee Valve UltraPress 316 SS Brass and Stainless Steel Full Port Press Ball Valve

MBA480STIH

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM B-124, ASTM B-283, ASTM B-88
Clean Bagged
No
Collection
UltraPress
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
Length
5-1/5 in
Material
Brass, Stainless Steel
Material Type
316 SS
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday