Milwaukee Valve
UltraPure™ 1/2 in. Forged Brass Full Port Press 200# Ball Valve
Part #MUPBA480BD | Item #4568200 | Manufacturer Part #UPBA-480B - 12
Valve Size
Product Details
Lead Law Compliant
Specifications
ANSI Specifications: [ANSI 372, ANSI 61]
ASTM Specifications: [ASTM B-283 C27450, ASTM B-88]
Clean Bagged: No
Collection: UltraPure™
End Connection 1: Press
End Connection 2: Press
End Connections: Press
FM Approved: No
Handle Material: Zinc Plated Steel
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 3-4/15 in
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61]
Pressure Class: 200#
Recommended Valve Application: Water
Type: MUPBA480BD
UL Listed: No
Valve Body Material: Forged Brass
Valve Body Style: 2 piece
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Seat Material: RPTFE
Valve Size: 1/2 in
Valve Stem: Blowout-proof
Valve Type: Ball Valve