UP1502 3/4 in. Bronze Solder Rising Valve Stem Globe Valve

Part #MUP1502F  |  Item #3909425  |  Manufacturer Part #UP1502 - 34

$ 173.85 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-shock
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASTM Specifications: [ASTM B-21, ASTM B-584]

Collection: UP1502

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

Handle Material: Malleable Iron

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3-15/79 in

MSS Specifications: MSS SP-80

Material: Bronze

Maximum Pressure: 300 WOG

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

Recommended Valve Application: Water

Valve Body Material: Bronze

Valve Bonnet Type: Threaded

Valve Disc Material: Bronze

Valve Operator: Wheel Handle

Valve Seat Material: Bronze

Valve Size: 3/4 in

Valve Stem: Rising

Valve Type: Globe Valve

Width: 3-19/100 in