Milwaukee Valve
UP502 1-1/4 in. Bronze Threaded Globe Valve
Part #MUP502H | Item #3909416 | Manufacturer Part #UP502 - 114
Valve Size
Product Details
- Non-shock
- Lead-Free
Specifications
ANSI Specifications: ANSI 372
ASTM Specifications: ASTM B-584
Collection: UP502
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Handle Material: Malleable Iron
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 3-19/50 in
MSS Specifications: MSS SP-80
Material: Bronze
Maximum Pressure: 300 WOG
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Pressure Class: 300#
Recommended Valve Application: Water
Valve Body Material: Bronze
Valve Body Style: Globe
Valve Bonnet Type: Threaded
Valve Disc Material: Bronze
Valve Operator: Wheel Handle
Valve Seat Material: Bronze
Valve Size: 1-1/4 in
Valve Type: Globe Valve