UP502 3/4 in. Bronze Threaded Globe Valve

Part #MUP502F  |  Item #3909415  |  Manufacturer Part #UP502 - 34

$ 157.85 EACH
(Pricing is for 3/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Non-shock
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASTM Specifications: ASTM B-584

Collection: UP502

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Handle Material: Malleable Iron

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-14/25 in

MSS Specifications: MSS SP-80

Material: Bronze

Maximum Pressure: 300 WOG

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

Recommended Valve Application: Water

Valve Body Material: Bronze

Valve Body Style: Globe

Valve Bonnet Type: Threaded

Valve Disc Material: Bronze

Valve Operator: Wheel Handle

Valve Seat Material: Bronze

Valve Size: 3/4 in

Valve Type: Globe Valve