Milwaukee Valve UP502 Bronze Threaded Globe Valve

MUP502

Valve Size

Starting at $380.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • General service

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-16, ASTM B-21, ASTM B-584
Collection
UP502
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Handle Material
Malleable Iron
Lead Law Compliant
Yes
MSS Specifications
MSS SP-80
Material
Bronze
Pressure Class
300#
Valve Body Style
Globe
Valve Bonnet Type
Threaded
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Size
2 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday