Milwaukee Valve UP967 3/4 in. Forged Brass Threaded Check Valve

MUP967F

Manufacturer Part #: UP0967000034

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM A-276, ASTM B-283
Collection
UP967
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Temperature
152
NSF Certified
Yes
NSF Specifications
NSF 372
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Forged Brass
Valve Type
Check Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday