Milwaukee Valve

UP969 1-1/4 in. Brass Press Check Valve

Part #MUP969H  |  Manufacturer Part #UP0969000114

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM A-276 TY 304, ASTM B-124 C27450, ASTM B-283 C27450]

Collection: UP969

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Installation Type: Horizontal Mount

Lead Law Compliant: Yes

MSS Specifications: MSS SP-80

Material: Brass

Maximum Temperature: 250

NSF Certified: No

Pressure Class: 200#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Swing

Valve Disc Material: Brass

Valve Size: 1-1/4 in

Valve Type: Check Valve