1-1/2 in. Cast Bronze Standard Port Threaded 600# Ball Valve
UPBA100 1-1/2 in. Cast Bronze Standard Port Threaded 600# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Bubble-tight shutoff
- Quarter turn operation
- Low lead valve for potable water
- Two-piece low lead bronze ball valve, 600 WOG, threaded ends
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-16, ASTM B-21, ASTM B-283, ASTM B-584, ASTM B-633
- Clean Bagged:
- No
- Collection:
- UPBA100
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Steel
- Height:
- 1-97/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-24/25 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Glass, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 212
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.34 lb