Milwaukee Valve

UPBA100 1/2 in. Cast Bronze Full Port Press Ball Valve

Part #MILUPBA100P2TIHAD  |  Manufacturer Part #UPBA-100P2TIH12

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-21 C46400, ASTM B-283 C27450, ASTM B-584 C89833

Application: Potable Water

Clean Bagged: No

Collection: UPBA100

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Handle Material: Zinc Plated Steel

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5-19/100 in

MSS Specifications: MSS SP-110

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Temperature Rating: 250

UL Listed: No

Valve Body Material: Cast Bronze

Valve Body Style: 2 piece

Valve Disc Material: Chrome Plated Brass

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE 15% Glass Filled

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve