3/4 in. Cast Bronze Full Port Threaded 600# Ball Valve
This product has been replaced by
Manufacturer Part #UPBA-100 B 34
UPBA100 3/4 in. Cast Bronze Full Port Threaded 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-piece low lead bronze ball valve, 600 WOG, threaded ends
- Lead-Free
- Stem material brass
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-16, ASTM B-21, ASTM A-276, ASTM B-283, ASTM B-584, ASTM B-633
- Collection:
- UPBA100
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psig
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve