3/4 in. Cast Bronze Full Port Solder 600# Ball Valve
This product has been replaced by
Manufacturer Part #BA-150 A 34
UPBA150 3/4 in. Cast Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 6 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets Senate Bill S.3874
-
Lead Law Compliant
Specifications
- Collection:
- UPBA150
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve