UPBA150 3/4 in. Cast Bronze Full Port Solder 600# Ball Valve

Part #MUPBA150B  |  Manufacturer Part #UPBA-150 B 34

Starting at
$ 51.35 EACH

Valve Size:

3/4 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: UPBA150

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Cast Bronze

NSF Certified: No

Pressure Class: 600#

Type: MUPBA150BF

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 3/4 in

Valve Type: Ball Valve