Milwaukee Valve

UPBA150 1/2 in. Cast Bronze Full Port Solder 600# Ball Valve

Part #MUPBA150XH  |  Manufacturer Part #UPBA150XH A 12

Starting at
$ 40.75 EACH

Valve Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372

ASTM Specifications: [ASTM B-584 C89833, ASTM A-276 S31600]

Collection: UPBA150

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-19/100 in

MSS Specifications: MSS SP-110

Material: Cast Bronze

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 600#

Recommended Valve Application: Water

Type: MUPBA150XHAD

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve