3/4 in. Cast Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
Milwaukee Valve

UPBA-100/150 Series 3/4 in. Cast Bronze Full Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

UPBA-100/150 Series 3/4 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MUPBA150SHBF
  • Item #7238123
  • Manufacturer Part #UPBA-150SHB 34
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blow-Out Proof Stem
  • Quarter Turn Operation
  • Bubble-Tight Shutoff
  • Low-Lead for Potable Water
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-16 C36000, ASTM B-21 C46400, ASTM B-283 C27450, ASTM B-584 C89833
Application:
Commercial
BAA Compliant:
No
Clean Bagged:
No
Collection:
UPBA-100/150 Series
End Connection 1:
Solder
End Connection 2:
GHT
End Connections:
Solder x GHT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
Height:
2-2/25 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-14/25 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Cast Bronze
Maximum Temperature:
212
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.135 lb
cUPC Certified:
No