Milwaukee Valve

UPBA300 1/2 in. Cast Bronze Full Port Threaded 600# Ball Valve

Part #MUPBA300D  |  Manufacturer Part #UP17602

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blow-out Proof Stem
  • Ultrapure low lead

Lead Law Compliant

Documents

Specifications

Collection: UPBA300

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 4-6/100 in

MSS Specifications: MSS SP-110

Material: Cast Bronze

Maximum Pressure: 600 psi

NSF Certified: No

Pressure Class: 600#

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Type: Ball Valve