2 in. Cast Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
Milwaukee Valve

UPBA450 2 in. Cast Bronze Full Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

UPBA450 2 in. Cast Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #MUPBA450K
  • Item #3909503
  • Manufacturer Part #UPBA-450 A 200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lever handle
  • 600 CWP
  • Low lead valve for potable water
  • The insulator TIH handle available - must be installed in the field
  • Handles - the insulator/ms, oval, locking, locking oval, stainless steel, tee
  • Memory stop, extension stem or extension stem with memory stop, chain lever
  • Two-piece low lead bronze ball valve
  • Solder
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-16 C36000, ASTM B-584 C89833
Clean Bagged:
No
Collection:
UPBA450
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Steel
Height:
3-51/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/4 in
MSS:
MSS SP-110
Material:
Cast Bronze, Glass, Plastic
Material Type:
RPTFE
Maximum Temperature:
212
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve