1 in. Forged Brass Full Port Press 200# Ball Valve
UPBA-480 Series 1 in. Forged Brass Full Port Press 200# Ball Valve
Frequently Purchased Together
Product Details
- Bubble-Tight Shutoff
- Quarter Turn Operation
- 316 Stainless Steel Ball and Stem
- Low Lead Valve For Potable Water
- Press by Press Ends
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-276 S31600, ASTM B-124, ASTM B-283 C27450, ASTM D-2000
- Clean Bagged:
- No
- Collection:
- UPBA-480 Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- Height:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.18 lb
- Width:
- 3-1/4 in