1/4 x 1/2 in. Stainless Steel Valve Stem Extension
XH 1/4 x 1/2 in. Stainless Steel Valve Stem Extension
Frequently Purchased Together
Product Details
- For sizes 1/4" - 1/2"
- Stem extensions for BA100/100S/150/150S
Specifications
- Brand Model Compatibility:
- BA-100, BA-150, BA-200, BA-250, BA-475B, BA-485B, BA-480B and BA-490B
- Collection:
- XH
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/4 in x 1/2 in
- Height:
- 2-1/4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Valve Stem Extension
- UL Listed:
- No
- Valve Stem:
- Extension