Aluminum, Foam, Plastic and Spandex®NIOSH 42 CFR 84 Valved Respirator in White (Pack of 10)

You last purchased this on
 
Milwaukee®

Aluminum, Foam, Plastic and Spandex®NIOSH 42 CFR 84 Valved Respirator in White (Pack of 10)

  • Fast #
  • Part #M48734014
  • Item #8035180
  • Manufacturer Part #48-73-4014
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Aluminum, Foam, Plastic and Spandex®NIOSH 42 CFR 84 Valved Respirator in White (Pack of 10)

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Secure welded straps
  • Valve reduces heat by 10° F
  • Stay cool
  • Downward angle vent reduces glasses fog
  • NIOSH N95 approved
  • Use for sanding, grinding, and insulation particles
  • Flexible nose bridge for better fit
  • Soft adjustable straps
  • Valve promotes easier breathing
  • Lightweight design for extended wear
  • Requires Certification

Specifications

Application:
Bagging, Cutting, Grinding, Sanding, Sweeping
Chemical Rating:
NIOSH 42 CFR 84
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
Height:
2-3/8 in
Length:
6 in
Material:
Aluminum, Foam, Plastic
Material Type:
PVC, Polypropylene, TPE
NIOSH:
NIOSH N95
Package Quantity:
Pack of 10
Product Type:
Valved Respirator
Quick Release:
No
Reusable:
No
Size:
6 in x 5-1/4 in x 2-3/8 in
Weight:
0.02 lb
Width:
5-1/4 in