Vero 1-7/8 x 1/4 in. Magnetic Nut Driver 3-Pack

Part #M49664522  |  Item #4202102  |  Manufacturer Part #49-66-4522

$ 7.50 per PACK

Length:

1-7/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge allows for fastening in tight spaces

Specifications

Application: [Residential, Commercial]

Basin Shape: Rectangle

Battery Type: Lithium-ion

Bit Sizes: 1/4 in

Collection: Vero

Color Finish: Black

Color Finish Category: Blacks

Depth: 1/4 in

Diameter: 1/4 in

Drill Bit Type: Driver

Drive Size: 1/4 in

Height: 6-7/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Above Counter

Length: 1-7/8 in

Magnetic: Yes

Number Of Bowls: 1

Package Quantity: Pack of 3

Reusable: Yes

Shaft Size: 1 in

Shape: Rectangular

Sink Depth: 20-1/4 in

Sink Installation Type: Above Counter

Sink Material: Ceramic

Tool Type: Nut Driver

Type: Bathroom Sink

Weight: 0.17

Width: 47-1/4 in