10-1/2 in. 5-Blade Crimper
Vero 10-1/2 in. 5-Blade Crimper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty spring
- Chrome plated for rust resistance
- Reinforced crimper ribs (patent pending)
- Symmetrical handles
Specifications
- Application:
- Sheet Metal
- Basin Shape:
- Rectangle
- Collection:
- Vero
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red, Black
- Depth:
- 13-2/5 in
- Handle Material:
- Rubber
- Handle Type:
- Straight
- Height:
- 1-9/20 in
- Installation Type:
- Above Counter
- Length:
- 13-2/5 in
- Material:
- Steel, Plastic
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Depth:
- 15-3/8 in
- Sink Installation Type:
- Above Counter
- Sink Material:
- Ceramic
- Tool Type:
- Speed Seamer
- Type:
- M48226001
- Weight:
- 1.14 lb
- Width:
- 4-13/20 in