2-9/16 x 3/8 in. Shockwave Magnetic Nut Driver
SHOCKWAVE™ 2-9/16 x 3/8 in. Shockwave Magnetic Nut Driver
Package Quantity Info:
EA: 1 IP: 3 PT: 15120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong magnetic tip for secure grip
- Color-coded band for easy size identification
- Proprietary steel and heat treat process for maximum strength and durability
- Chamfered edge allows for fastening in tight spaces
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Sizes:
- 3/8 in
- Collection:
- SHOCKWAVE™
- Depth:
- 3/8 in
- Diameter:
- 3/8 in
- Drill Bit Type:
- Driver
- Drive Size:
- 3/8 in
- Height:
- 2-9/16 in
- Length:
- 2-9/16 in
- Magnetic:
- Yes
- Material:
- Steel, Alloy Steel
- Number of Pieces:
- 1 Piece
- Shaft Size:
- 2 in
- Tool Type:
- Nut Driver
- Weight:
- 0.08 lb
- Width:
- 3/8 in