Vero 4-59/100 in. Hex Impact Driver Kit

Part #M285322  |  Item #7628719  |  Manufacturer Part #2853-22

$ 343.20 EACH

Length:

4-23/39 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • POWERSTATE™ brushless motor delivers up to 30 Percent faster driving speed, increasing users productivity
  • REDLITHIUM™ Battery pack delivers more work per charge and more work over the life of the pack than competitors
  • Self-tapping screw mode provides faster installation time by reducing the stripping of fasteners
  • Single handed bit insertion for faster, easier changing of bits
  • 4-Mode Drive Control™ provides greater control over output speed and power
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use

Specifications

AMP: 5

Application: [Residential, Commercial]

Bare Tool or Kit: Tool Kit

Basin Shape: Rectangle

Battery Size: 18V

Battery Type: Redlithium™

Bulb Type: LED

CSA Certified: Yes

Chuck Size: 1/4 in

Collection: Vero

Color Finish: White

Color Finish Category: Whites

Corded Cordless: Cordless

Depth: 4-59/100 in

Diameter: 14-4/5 in

Drive Size: 1/4 in

Drive Type: Hex

ETL Listed: No

Height: 7-1/8 in

Installation Type: Drop-in

Length: 4-23/39 in

Number Of Bowls: 1

Number Of Lights: 1

Number of Tools Included: 4

Power Source: Battery

RPM: 3600

Shape: Rectangular

Sink Depth: 18-7/8 in

Sink Installation Type: Undermount

Sink Material: Ceramic

Tool Type: Driver

Torque In-Lbs : 2000 in-lbs

Type: D0315550000

UL Listed: Yes

Volts: 18V

Weight: 2.2

Width: 21-5/8 in