0 items

Milwaukee M12™ Women's Heated Jacket in Black

M2339

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Core heat zone provides heat to the chest and upper back
  • Easy touch heat controller located on the inside of the lapel
  • Fabric blended to reduce noise during movement
  • Pocket heat zone provides heat to hands
  • Sewn-in velcro channels neatly route USB cables (not included) to the lower left pocket or chest pocket for charging portable electronic devices
  • Three heat settings per zone
  • Up to 6 hours of continuous heat per battery charge
  • Upgraded battery holder includes a battery fuel gauge and a powered USB port for charging portable electronic devices
  • Water and wind resistant

SPECIFICATIONS

Clothing Size
S
Collection
M12™
Color Finish
Black
Material
Plastic
Material Type
Polyester
Power Source
Battery
Volts
12V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday