Milwaukee

Workskin™ Large Light Weight High Visibility Performance Shirt

Part #M410HVL  |  Manufacturer Part #410HV-L

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • COOLCORE® performance fabrics use patented three-yarn construction to wick moisture away from the body and keep the garment up to 30% cooler when working in the heat.
  • Fast wicking sweat zones extend down the back and under the arms to accelerate drying in high-sweat body areas.
  • Chemical free moisture wicking allows shirt to dry faster, reduces saturation, and doesn’t wash out over time.
  • UV protection helps block harmful rays from reaching the skin.
  • Durable, pilling-resistant fabrics extend product life
  • Drop tail extended back provides extra coverage when working overhead
  • Seamless shoulders reduce discomfort from straps and harnesses
  • Milwaukee® Workskin™ performance shirts stay dry and stay cool to reduce fatigue from the hard work in the heat

Specifications

Application: Work Gear

Clothing Size: L

Collection: Workskin™

Color Finish: High Visibility Yellow

Color Finish Category: Yellows

Height: 9-1/4 in

Length: 2-1/2 in

Material: Yarn

Page Count: 1

Reusable: Yes

Tool Type: Lightweight Work Shirt

Type: M410HVL

Weight: 0.45

Width: 5 in